TC714A - 1-1/4" Emt Compression Conn

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 500 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC714A
Manufacturer
Steel City
Manufacturer's Part Number
TC714A
Description
1-1/4" Emt Compression Conn
Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991025200 / 00785991025200
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
500
Resources
Images
 
 
TC714A - Small Image
 
TC714A - Large Image
 
TC714A - Large Image
Attachments
 
 
TC714A - Specification Sheet
Other Links
 
 
TC714A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Special Features
Concrete-Tight;Raintight
Product Type
Compression Connector
Long Description
Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 0.38 lb/EA
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Insulated
Description
1-1/4" EMT COMPRESSION CONN
extra long description
ABB TC714A 1.25 INCH CONN,COMP.,EMT
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Insulated
for use with
EMT Conduit
Standards Met
UL E16592
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC714A
GTIN
00785991025200
UPC
785991025200
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.38 lb/EA
Weight per each
0.375
Carton
25
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 500

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
500 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat