TC724A - 1-1/4" Emt Ins Set Screw Conn

Steel City

  • $3.24 (Each)
  • $3.24 (Each)

  • $80.89 (Per 25)

  • $323.55 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC724A
Manufacturer
Steel City
Manufacturer's Part Number
TC724A
Description
1-1/4" Emt Ins Set Screw Conn
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1-1/4 Inch, Length 2.250 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991024715 / 00785991024715
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Carton
$80.89 (Per 25)
Resources
Images
 
 
TC724A - Small Image
 
TC724A - Large Image
 
TC724A - Large Image
360 Images
 
 
TC724A - 360 Image
Attachments
 
 
TC724A - Specification Sheet
Other Links
 
 
TC724A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
1-1/4INCH Conn, Sscrew, Emt, STL, Insul
Description
1-1/4" EMT INS SET SCREW CONN
extra long description
ABB TC724A 1-1/4INCH CONN,SSCREW,EM
Special Features
Concrete Tight
Long Description
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1-1/4 Inch, Length 2.250 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Manufacturer Information
Manufacturers Part Number
TC724A
Brand
Steel City
GTIN
00785991024715
UPC
785991024715
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
0.375
Carton
25
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat