TC724A - 1-1/4" Emt Ins Set Screw Conn

Steel City

  • $3.24 (Each)
  • $3.24 (Each)

  • $80.89 (Per 25)

  • $323.55 (Per 100)

Availability: Currently Out Of Stock
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
TC724A
Manufacturer
Steel City
Manufacturer's Part Number
TC724A
Description
1-1/4" Emt Ins Set Screw Conn
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1-1/4 Inch, Length 2.250 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991024715 / 00785991024715
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.24 (Each)
Carton
$80.89 (Per 25)
Resources
Images
 
 
TC724A - Small Image
 
TC724A - Large Image
 
TC724A - Large Image
360 Images
 
 
TC724A - 360 Image
Attachments
 
 
TC724A - Specification Sheet
Other Links
 
 
TC724A - Other
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
Zinc Plated
Descriptions
Product Type
1-1/4INCH Conn, Sscrew, Emt, STL, Insul
Description
1-1/4" EMT INS SET SCREW CONN
extra long description
ABB TC724A 1-1/4INCH CONN,SSCREW,EM
Long Description
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 1-1/4 Inch, Length 2.250 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Special Features
Concrete Tight
Manufacturer Information
Manufacturers Part Number
TC724A
Brand
Steel City
GTIN
00785991024715
UPC
785991024715
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
0.375
Carton
25
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TC724A.
Jump To:

Cross Referenced

These items are similar to TC724A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SCI-125 AFC Cable Systems 00077680148223
4125ST Appleton Electric 00687855846184
TW-125SI Appleton Electric n/a
TH-1902 APPOZGCOMM 00687855319022
233I Bridgeport Fittings 00781747102331
1453 Eaton Crouse-Hinds 00784564114532
SSCN-125I Garvin Industries 00785592410856
82712B Halex 00051411827120
MES-753-B Madison Electric 00784297560538
4125-ST Neer n/a
OF7704-S Orbit Industries 00835243051362
4125ST O-Z Gedney 00687855846184
303BST Producto Electric Corp. 00785244130347
SCSI125 Raco n/a
2125 Raco 00050169021255
S4069 Sepco n/a
SC125-ICR Steel Components, Inc. n/a
5037 Thomas & Betts n/a
TC724A Thomas & Betts 00785991024715
TC-724 Thomas & Betts n/a
1453 Thomas & Betts 00786210014531
634Si Topaz 00751338231306

* All prices subject to change.

Begin Live Chat