TK111A - 1/2" Emt Compression Coupling

Steel City

  • $5.14 (Each)
  • $5.14 (Each)

  • $257.12 (Per 50)

  • $514.24 (Per 100)

  • $1,285.60 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TK111A
Manufacturer
Steel City
Manufacturer's Part Number
TK111A
Description
1/2" Emt Compression Coupling
Compression Coupling, 1/2 In Trade Size, Zinc Plated, 1.660 In Length, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991025422 / 5415022253740 / 00785991025422
Weight per unit
0.131 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.14 (Each)
Carton
$257.12 (Per 50)
Standard Packaging
$1,285.60 (Per 250)
Resources
Images
 
 
TK111A - Small Image
 
TK111A - Large Image
 
TK111A - Large Image
Attachments
 
 
TK111A - Specification Sheet
Other Links
 
 
TK111A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.660 in
Size
1/2 INCH
Descriptions
Product Type
Compression Coupling
Long Description
Compression Coupling, 1/2 in Trade Size, Zinc Plated, 1.660 in Length, 0.13 lb/EA
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
EMT Compression Coupling, 1/2 in, Zinc Plated, 0.13 lb/EA
Special Features
Concrete-Tight;Raintight
Description
1/2" EMT COMPRESSION COUPLING
extra long description
ABB TK111A 1/2 INCH COUPLING,COMP.,
Additional Information
for use with
EMT Conduit
Standards Met
UL E16592
package quantity
250 PK;50 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TK111A
GTIN
00785991025422
UPC
785991025422
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.13 lb/EA
Weight per each
0.131
Carton
50
Package
250
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat