TK117A - 2-1/2" Emt Compression Coupling

Steel City

  • $89.52 (Each)
  • $89.52 (Each)

  • $895.21 (Per 10)

  • $8,952.11 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TK117A
Manufacturer
Steel City
Manufacturer's Part Number
TK117A
Description
2-1/2" Emt Compression Coupling
Compression Coupling, Concrete Tight, Conduit Size 2-1/2 Inches, Length 4.676 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991025484 / 00785991025484
Weight per unit
2.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.52 (Each)
Carton
$895.21 (Per 10)
Resources
Images
 
 
TK117A - Small Image
 
TK117A - Large Image
360 Images
 
 
TK117A - 360 Image
Attachments
 
 
TK117A - Specification Sheet
Other Links
 
 
TK117A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
2-1/2 Inch Coupling, Comp., Emt, STL
Description
2-1/2" EMT COMPRESSION COUPLING
extra long description
ABB TK117A 2-1/2 INCH COUPLING,COMP
Special Features
Concrete Tight
Long Description
Compression Coupling, Concrete Tight, Conduit Size 2-1/2 Inches, Length 4.676 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TK117A
GTIN
00785991025484
UPC
785991025484
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
2.13
Carton
10
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat