TK118A - 3" Emt Compression Coupling

Steel City

  • $102.88 (Each)
  • $102.88 (Each)

  • $514.39 (Per 5)

  • $10,287.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TK118A
Manufacturer
Steel City
Manufacturer's Part Number
TK118A
Description
3" Emt Compression Coupling
Compression Coupling, 3 In Trade Size, Zinc Plated, 4.958 In Length, 2.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991025491 / 00785991025491
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.88 (Each)
Carton
$514.39 (Per 5)
Resources
Images
 
 
TK118A - Small Image
 
TK118A - Large Image
 
TK118A - Large Image
 
TK118A - Large Image
360 Images
 
 
TK118A - 360 Image
Attachments
 
 
TK118A - Specification Sheet
Other Links
 
 
TK118A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
4.958 in
Descriptions
Product Type
Compression Coupling
Long Description
Compression Coupling, 3 in Trade Size, Zinc Plated, 4.958 in Length, 2.25 lb/EA
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
EMT Compression Coupling, 3 in, Zinc Plated, 2.25 lb/EA
Special Features
Concrete-Tight;Raintight
Description
3" EMT COMPRESSION COUPLING
extra long description
ABB TK118A 3 INCH COUPLING,COMP.,EM
Additional Information
for use with
EMT Conduit
Standards Met
UL E16592
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TK118A
GTIN
00785991025491
UPC
785991025491
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
3 in
Packaging
Weight
2.25 lb/EA
Weight per each
2.25
Carton
5
Uses, Certifications, and Standards
standard
UL e16592
Application
For use with EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat