TK1210A - 4" Emt Set Screw Coupling

Steel City

  • $56.18 (Each)
  • $56.18 (Each)

  • $280.88 (Per 5)

  • $5,617.65 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TK1210A
Manufacturer
Steel City
Manufacturer's Part Number
TK1210A
Description
4" Emt Set Screw Coupling
Set Screw Coupling, Concrete Tight, Conduit Size 4 Inches, Length 4.906 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Categories
Emt Couplings - Steel Set Screw Emt Couplings
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991025552 / 5415022254228 / 00785991025552
Weight per unit
2.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.18 (Each)
Carton
$280.88 (Per 5)
Resources
Images
 
 
TK1210A - Small Image
 
TK1210A - Large Image
 
TK1210A - Large Image
360 Images
 
 
TK1210A - 360 Image
Attachments
 
 
TK1210A - Specification Sheet
Other Links
 
 
TK1210A - Other
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
4 Inch Coupling, Sscrew, Emt, STL
Description
4" EMT SET SCREW COUPLING
Long Description
Set Screw Coupling, Concrete Tight, Conduit Size 4 Inches, Length 4.906 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Special Features
Concrete tight when taped
extra long description
ABB TK1210A 4 INCH COUPLING,SSCREW,
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TK1210A
GTIN
00785991025552
UPC
785991025552
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
2.375
Carton
5
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
You must have an account to view stock levels

* All prices subject to change.