TK125A - 1-1/2" Emt Set Screw Coupling

Steel City

  • $22.82 (Each)
  • $22.82 (Each)

  • $570.42 (Per 25)

  • $2,281.70 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TK125A
Manufacturer
Steel City
Manufacturer's Part Number
TK125A
Description
1-1/2" Emt Set Screw Coupling
Set Screw Coupling, 1-1/2 In Trade Size, Zinc Plated, 3.060 In Length, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991024777 / 5415022254297 / 00785991024777
Weight per unit
0.355 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.82 (Each)
Carton
$570.42 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
TK125A - Small Image
 
TK125A - Large Image
 
TK125A - Large Image
360 Images
 
 
TK125A - 360 Image
Other Links
 
 
TK125A - Other
Attachments
 
 
TK125A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3.060 in
Descriptions
Product Type
Set Screw Coupling
Description
1-1/2" EMT SET SCREW COUPLING
Long Description
Set Screw Coupling, 1-1/2 in Trade Size, Zinc Plated, 3.060 in Length, 0.36 lb/EA
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
EMT Set Screw Coupling, 1-1/2 in, Zinc Plated, 0.36 lb/EA
Special Features
Concrete-Tight;Raintight
extra long description
ABB TK125A 1 1/2 INCH COUPLING,SSCR
Additional Information
package quantity
25 CT
Made in USA
yes
for use with
EMT Conduit
Standards Met
UL E16592
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TK125A
GTIN
00785991024777
UPC
785991024777
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.36 lb/EA
Weight per each
0.355
Carton
25
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat