TK129A - 3-1/2" Emt Set Screw Coupling

Steel City

  • $56.63 (Each)
  • $56.63 (Each)

  • $283.17 (Per 5)

  • $5,663.33 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TK129A
Manufacturer
Steel City
Manufacturer's Part Number
TK129A
Description
3-1/2" Emt Set Screw Coupling
Set Screw Coupling, Concrete Tight, Conduit Size 3-1/2 Inches, Length 4.687 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991025545 / 5415022253795 / 00785991025545
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.63 (Each)
Carton
$283.17 (Per 5)
Resources
Images
 
 
TK129A - Small Image
 
TK129A - Large Image
Other Links
 
 
TK129A - Other
Attachments
 
 
TK129A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
3.5 Inch Coupling, Sscrew, Emt, STL
Description
3-1/2" EMT SET SCREW COUPLING
extra long description
ABB TK129A 3.5 INCH COUPLING,SSCREW
Long Description
Set Screw Coupling, Concrete Tight, Conduit Size 3-1/2 Inches, Length 4.687 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Special Features
Concrete tight when taped
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TK129A
GTIN
00785991025545
UPC
785991025545
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
1.5
Carton
5
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat