TRIB200 - 2" Pop On NM Insltd Bush

T&B Ind Fitting

  • $24.50 (Each)
  • $24.50 (Each)

  • $49.01 (Per 2)

  • $490.07 (Per 20)

  • $2,450.33 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRIB200
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
TRIB200
Description
2" Pop On NM Insltd Bush
2 Inch Non-Metallic Insulated Bushing, High Impact Thermoplastic. For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
786210878867 / 5414363134954 / 00786210878867
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.50 (Each)
Carton
$49.01 (Per 2)
Standard Packaging
$490.07 (Per 20)
Resources
Attachments
 
 
TRIB200 - Specification Sheet
Other Links
 
 
TRIB200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
2 INCH
Descriptions
extra long description
ABB TRIB200 BUSHING, 2IN POP-ON (IN
Description
2" POP ON NM INSLTD BUSH
Product Type
Bushing, 2IN Pop-On (Insul.)
Long Description
2 Inch Non-Metallic Insulated Bushing, High Impact Thermoplastic. For Use With Rigid/IMC Conduit
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
TRIB200
GTIN
00786210878867
UPC
786210878867
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Insulated Bushing
Packaging
Weight per each
0.07
Carton
2
Package
20
Uses, Certifications, and Standards
Application
Provides a Well Rounded Insulating Surface Over Which Conductors May Be Pulled or on Which Conductors May Bear While In Service
standard
UL E13938, CSA / UL E13938, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat