TRIB75 - 3/4" NM RGD Insltd Bushing

T&B Ind Fitting

  • $4.29 (Each)
  • $4.29 (Each)

  • $214.66 (Per 50)

  • $429.32 (Per 100)

  • $2,146.60 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRIB75
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
TRIB75
Description
3/4" NM RGD Insltd Bushing
3/4 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/EAN/GTIN
786210878829 / 5414363134985 / 00786210878829
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.29 (Each)
Carton
$214.66 (Per 50)
Standard Packaging
$2,146.60 (Per 500)
Resources
Images
 
 
TRIB75 - Small Image
 
TRIB75 - Large Image
 
TRIB75 - Large Image
 
TRIB75 - Large Image
Attachments
 
 
TRIB75 - Specification Sheet
Other Links
 
 
TRIB75 - Other
 
TRIB75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HIGH IMPACT THERMOPLASTIC
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
3/4 INCH
Descriptions
extra long description
ABB TRIB75 3/4IN BUSHING POP-ON INS
Long Description
3/4 Inch Non Metallic Insulated Bushing, High Impact Thermoplastic for Use with Rigid/IMC Conduit
Description
3/4" NM RGD INSLTD BUSHING
Product Type
3/4IN Bushing Pop-On Insul
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
TRIB75
GTIN
00786210878829
UPC
786210878829
Taxonomies, Classifications, and Categories
Type
Insulated Bushing
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Provides a Well Rounded Insulating Surface Over Which Conductors May Be Pulled or on Which Conductors May Bear While In Service
standard
UL E13938, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat