TV1014RXV - 12-10 Ring Terminal

Catamount

  • $0.77 (Each)
  • $0.77 (Each)

  • $57.94 (Per 75)

  • $77.25 (Per 100)

  • $695.25 (Per 900)
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
TV1014RXV
Manufacturer
Catamount
Manufacturer's Part Number
TV10-14R-XV
Description
12-10 Ring Terminal
Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 1.088 In Overall Length, 600 V Ac, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
728494144146 / 00728494144146
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Carton
$57.94 (Per 75)
Standard Packaging
$695.25 (Per 900)
Resources
Images
 
 
TV1014RXV - Small Image
 
TV1014RXV - Large Image
360 Images
 
 
TV1014RXV - 360 Image
Attachments
 
 
TV1014RXV - Specification Sheet
Other Links
 
 
TV1014RXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ring Tongue
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Yellow
Insulation Material
Vinyl
Color
Yellow
Dimensions and Weight
Overall Length
1.088 in
Descriptions
Product Type
Ring Terminal
Long Description
Ring Terminal, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 1.088 in Overall Length, 600 V ac, 0.01 lb/EA
Features
Vinyl Insulated Ring Terminal, Length 1.088 Inches, Width .500 Inches, Maximum Insulation .210, Bolt Size 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Short Description
Ring Terminal, Insulated, 1.088 in L, 600 VAC
Special Features
Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations
Description
12-10 RING TERMINAL
extra long description
ABB TV10-14R-XV VINYL INSULATED RIN
Additional Information
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;cULus Listed
package quantity
15 PK
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Insulated
Manufacturer Information
Brand
Sta-Kon
sub brand
Sta-Kon
Manufacturers Part Number
TV10-14R-XV
GTIN
00728494144146
UPC
728494144146
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Packaging
Weight
0.01 lb/EA
Weight per each
0.004
Carton
75
Package
900
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TV1014RXV.
Jump To:

Similar Items

Similar items are close alternatives to TV1014RXV, though they may not be 100% alike.

Ring Terminal, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl ...
  • Our Part #: 10RC14E
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 10RC-14
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($351.60) · 5,000 ($3,516.00) ·
10RC14E - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$35.16

Per 50

QTY:
Each
Add
The PV10-14R-L Pan-Term® Terminal Is A Vinyl Insulated, Ring Terminal. Brazed Se...
  • Our Part #: PV1014RL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PV10-14R-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($71.12) · 250 ($355.58) ·
PV1014RL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.42

Each

QTY:
Each
Add
12-10 Awg Vinyl Insulated Ring 1/4" Stud, 50 Per Pack
  • Our Part #: R1214V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: R12-14V
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($54.39) ·
R1214V - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$54.39

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat