TV108FXV - 12-10 Fork Terminal

Catamount

  • $9.32 (Per 15)
  • $0.62 (Each)

  • $9.32 (Per 15)

  • $46.58 (Per 75)

  • $62.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV108FXV
Manufacturer
Catamount
Manufacturer's Part Number
TV10-8F-XV
Description
12-10 Fork Terminal
Insulated Vinyl Fork Terminal For Wire Range 12-10 Stud Size #8, Yellow, Canister
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
728494144207 / 00728494144207
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$0.62 (Each)
Carton
$46.58 (Per 75)
Resources
Images
 
 
TV108FXV - Small Image
 
TV108FXV - Large Image
Attachments
 
 
TV108FXV - Specification Sheet
Other Links
 
 
TV108FXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 FORK TERMINAL
Product Type
Vnyl Ins FRK Term 12-10 NO8 Blue
extra long description
ABB TV10-8F-XV VNYL INS FRK TERM 12
Long Description
Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size #8, Yellow, Canister
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV10-8F-XV
GTIN
00728494144207
UPC
728494144207
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Fork Terminal
Availability
minimum qty
15
Packaging
Weight per each
0.006
Carton
75
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat