TV10BSXV - 12-10 Butt Splice

Catamount

  • $0.69 (Each)
  • $0.69 (Each)

  • $51.92 (Per 75)

  • $69.23 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV10BSXV
Manufacturer
Catamount
Manufacturer's Part Number
TV10-BS-XV
Description
12-10 Butt Splice
Butt Splice Connector, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 75 °C Operating Temperature, Compression Terminal, 600 V Ac, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
728494144252 / 00728494144252
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$51.92 (Per 75)
Resources
Images
 
 
TV10BSXV - Small Image
 
TV10BSXV - Large Image
 
TV10BSXV - Large Image
360 Images
 
 
TV10BSXV - 360 Image
Attachments
 
 
TV10BSXV - Specification Sheet
Other Links
 
 
TV10BSXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Yellow
Color
Yellow
Descriptions
Description
12-10 BUTT SPLICE
Product Type
Butt Splice Connector
Long Description
Butt Splice Connector, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Yellow Insulation Color, 75 °C Operating Temperature, Compression Terminal, 600 V ac, 0.01 lb/EA
Features
Insulated Vinyl Butt Splice for Wire Range 12-10, Yellow, Canister
Short Description
#12 to #10 AWG Butt Splice Connector, Insulated600 VAC
Special Features
Expanded Entry;Brazed Seams;Internal Barrel Serrations
extra long description
ABB TV10-BS-XV VIN INSUL BUTT SPLIC
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
75 °C
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
15 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV10-BS-XV
sub brand
Sta-Kon
GTIN
00728494144252
UPC
728494144252
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Vinyl Insulated Butt Splice
Packaging
Weight
0.01 lb/EA
Weight per each
0.008
Carton
75
Uses, Certifications, and Standards
Temperature Rating
75 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat