TV1410RL - 14-16 #10 Vinyl Ins Ring Term

Catamount

  • $26.94 (Per 50)
  • $0.54 (Each)

  • $26.94 (Per 50)

  • $53.87 (Per 100)

  • $269.35 (Per 500)
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
TV1410RL
Manufacturer
Catamount
Manufacturer's Part Number
TV1410RL
Description
14-16 #10 Vinyl Ins Ring Term
Ring Terminal, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V Ac, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786209937629 / 5414363602972 / 00786209937629
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.54 (Each)
Carton
$26.94 (Per 50)
Standard Packaging
$269.35 (Per 500)
Resources
Images
 
 
TV1410RL - Small Image
 
TV1410RL - Large Image
 
TV1410RL - Large Image
360 Images
 
 
TV1410RL - 360 Image
Attachments
 
 
TV1410RL - Specification Sheet
Other Links
 
 
TV1410RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Ring Tongue
Voltage Rating
600 V
Wire Size
16-14 AWG
Material
Copper
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Descriptions
Product Type
Ring Terminal
Long Description
Ring Terminal, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 600 V ac, 0.01 lb/EA
Features
Insulated Vinyl Ring Terminal for Wire Range 16-14 Stud Size #10, Blue
Short Description
Ring Terminal, Insulated600 VAC
Special Features
Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations
Description
14-16 #10 VINYL INS RING TERM
extra long description
ABB TV14-10R-L VINYL INS RING TERMI
Additional Information
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809
Minimum Conductor Size
#16 AWG
Maximum Conductor Size
#14 AWG
Insulated/Non-Insulated
Insulated
package quantity
15 PK
Manufacturer Information
Brand
Sta-Kon
sub brand
Sta-Kon
Manufacturers Part Number
TV1410RL
GTIN
00786209937629
UPC
786209937629
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight
0.01 lb/EA
Weight per each
0.006
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat