TV1410RXV - 16-14 Ring Terminal

Catamount

  • $0.70 (Each)
  • $0.70 (Each)

  • $52.54 (Per 75)

  • $70.05 (Per 100)

  • $630.45 (Per 900)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV1410RXV
Manufacturer
Catamount
Manufacturer's Part Number
TV14-10R-XV
Description
16-14 Ring Terminal
Insulated Vinyl Ring Terminal For Wire Range 16-14 Stud Size #10, Blue, Canister
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
728494144115 / 00728494144115
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.70 (Each)
Carton
$52.54 (Per 75)
Standard Packaging
$630.45 (Per 900)
Resources
Images
 
 
TV1410RXV - Small Image
 
TV1410RXV - Large Image
360 Images
 
 
TV1410RXV - 360 Image
Attachments
 
 
TV1410RXV - Specification Sheet
Other Links
 
 
TV1410RXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Vnyl Insul RNG Term 16-14 NO10 Blu
Description
16-14 RING TERMINAL
extra long description
ABB TV14-10R-XV VNYL INSUL RNG TERM
Long Description
Insulated Vinyl Ring Terminal for Wire Range 16-14 Stud Size #10, Blue, Canister
Special Features
Molded Funnel Entry Insulator. Brazed Seam. Internal Barrel Serrations
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV14-10R-XV
GTIN
00728494144115
UPC
728494144115
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Packaging
Weight per each
0.006
Carton
75
Package
900
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat