TV14250FDXV - 16-14 Female Disconnect

Catamount

  • $0.53 (Each)
  • $0.53 (Each)

  • $39.78 (Per 75)

  • $53.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV14250FDXV
Manufacturer
Catamount
Manufacturer's Part Number
TV14-250FD-XV
Description
16-14 Female Disconnect
Female Disconnect, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Brass With Copper Sleeve Conductor Material, Blue Insulation Color, Wire Terminal Disconnect Terminal
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
728494144276 / 00728494144276
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.53 (Each)
Carton
$39.78 (Per 75)
Resources
Images
 
 
TV14250FDXV - Small Image
 
TV14250FDXV - Large Image
 
TV14250FDXV - Large Image
 
TV14250FDXV - Large Image
360 Images
 
 
TV14250FDXV - 360 Image
Attachments
 
 
TV14250FDXV - Specification Sheet
Other Links
 
 
TV14250FDXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Wire Terminal Disconnect
Material
Brass with Copper Sleeve
insulation
Vinyl
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Brass with Copper Sleeve
Insulation Color
Blue
Color
Blue
Descriptions
Product Type
Female Disconnect
Long Description
Female Disconnect, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Brass with Copper Sleeve Conductor Material, Blue Insulation Color, Wire Terminal Disconnect Terminal
Features
Insulated Vinyl Female - 250 Series Disconnects for Wire Range 16-14, Blue, Canister
Short Description
Female Disconnect, Insulated, #16 AWG - #14 AWG Conductor Size
Special Features
Easy Entry Copper Insulation Sleeve
Description
16-14 FEMALE DISCONNECT
extra long description
ABB TV14-250FD-XV VNYL INSUL FEM DI
Additional Information
Maximum Conductor Size
#14 AWG
Minimum Conductor Size
#16 AWG
Insulated/Non-Insulated
Insulated
Made in USA
yes
Standards Met
UL Listed E9809;cULus Listed
package quantity
15 PK
Manufacturer Information
Brand
Sta-Kon
sub brand
Sta-Kon
Manufacturers Part Number
TV14-250FD-XV
GTIN
00728494144276
UPC
728494144276
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Packaging
Weight per each
0.001
Carton
75
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat