TV14250MDL - 16-14 Ins Male Disc Blue

Catamount

  • $21.32 (Per 50)
  • $0.43 (Each)

  • $21.32 (Per 50)

  • $42.64 (Per 100)

  • $213.20 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV14250MDL
Manufacturer
Catamount
Manufacturer's Part Number
TV14-250MD-L
Description
16-14 Ins Male Disc Blue
Insulated Vinyl Male - 250 Series Disconnects For Wire Range 16-14 , Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786209937681 / 5414363603030 / 00786209937681
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.43 (Each)
Carton
$21.32 (Per 50)
Standard Packaging
$213.20 (Per 500)
Resources
Images
 
 
TV14250MDL - Small Image
 
TV14250MDL - Large Image
Attachments
 
 
TV14250MDL - Specification Sheet
Other Links
 
 
TV14250MDL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass with Copper Sleeve
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Vinyl Insulated Male Tab 16-14 Awg
Description
16-14 INS MALE DISC BLUE
extra long description
ABB TV14-250MD-L VINYL INSULATED MA
Long Description
Insulated Vinyl Male - 250 Series Disconnects for Wire Range 16-14 , Blue
Special Features
Easy Entry Copper Insulation Sleeve
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV14-250MD-L
GTIN
00786209937681
UPC
786209937681
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Availability
minimum qty
50
Packaging
Weight per each
0.002
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat