TV14250MDXV - Ins Male Disc

Catamount

  • $0.28 (Each)
  • $0.28 (Each)

  • $21.21 (Per 75)

  • $28.28 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV14250MDXV
Manufacturer
Catamount
Manufacturer's Part Number
TV14-250MD-XV
Description
Ins Male Disc
Insulated Vinyl Male - 250 Series Disconnects For Wire Range 16-14, Blue, Canister
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
728494144306 / 00728494144306
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$21.21 (Per 75)
Resources
Images
 
 
TV14250MDXV - Small Image
 
TV14250MDXV - Large Image
360 Images
 
 
TV14250MDXV - 360 Image
Attachments
 
 
TV14250MDXV - Specification Sheet
Other Links
 
 
TV14250MDXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass with Copper Sleeve
insulation
Vinyl
Material, Color, and Finish
Color
Blue
Descriptions
Description
INS MALE DISC
Product Type
Vinyl Insul Male Disconn 16-14 Blue
extra long description
ABB TV14-250MD-XV VINYL INSUL MALE
Long Description
Insulated Vinyl Male - 250 Series Disconnects for Wire Range 16-14, Blue, Canister
Special Features
Easy Entry Copper Insulation Sleeve
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV14-250MD-XV
GTIN
00728494144306
UPC
728494144306
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Packaging
Weight per each
0.05
Carton
75
Uses, Certifications, and Standards
standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat