TV148FXV - 16-14 Fork Terminal

Catamount

  • $7.64 (Per 15)
  • $0.51 (Each)

  • $7.64 (Per 15)

  • $38.18 (Per 75)

  • $50.91 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV148FXV
Manufacturer
Catamount
Manufacturer's Part Number
TV14-8F-XV
Description
16-14 Fork Terminal
Fork Terminal, #16 Awg Conductor Size, #14 Awg Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 0.899 In Overall Length, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
728494144184 / 00728494144184
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
15
Unit
$0.51 (Each)
Carton
$38.18 (Per 75)
Resources
Images
 
 
TV148FXV - Small Image
 
TV148FXV - Large Image
 
TV148FXV - Large Image
 
TV148FXV - Large Image
360 Images
 
 
TV148FXV - 360 Image
Attachments
 
 
TV148FXV - Specification Sheet
Other Links
 
 
TV148FXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Fork Terminal
Material
Copper
Wire Size
16-14 AWG
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Dimensions and Weight
Overall Length
0.899 in
Descriptions
Product Type
Fork Terminal
Long Description
Fork Terminal, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 0.899 in Overall Length, 600 V ac
Features
Vinyl Insulated Fork Terminal, Length .899 Inches, Width .310 Inches, Maximum Insulation .170, Bolt Size #8, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Short Description
Fork Terminal, Insulated, 0.899 in L, 600 VAC
Special Features
Molded Funnel Entry Insulator;Brazed Seam;Internal Barrel Serrations
Description
16-14 FORK TERMINAL
extra long description
ABB TV14-8F-XV VNYL INS FRK TERM 16
Additional Information
Minimum Conductor Size
#16 AWG
Maximum Conductor Size
#14 AWG
For Stud Size
#8 AWG
Insulated/Non-Insulated
Insulated
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;cULus Listed
package quantity
15 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV14-8F-XV
sub brand
Sta-Kon
GTIN
00728494144184
UPC
728494144184
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Fork Terminal
Availability
minimum qty
15
Packaging
Weight per each
0.001
Carton
75
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat