TV18250FDXV - 22-16 Female Disc

Catamount

  • $0.52 (Each)
  • $0.52 (Each)

  • $38.77 (Per 75)

  • $51.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TV18250FDXV
Manufacturer
Catamount
Manufacturer's Part Number
TV18-250FD-XV
Description
22-16 Female Disc
Insulated Vinyl Female - 250 Series Disconnects For Wire Range 22-16, Red, Canister
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
728494144269 / 5415022516944 / 00728494144269
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.52 (Each)
Carton
$38.77 (Per 75)
Resources
Images
 
 
TV18250FDXV - Small Image
 
TV18250FDXV - Large Image
360 Images
 
 
TV18250FDXV - 360 Image
Attachments
 
 
TV18250FDXV - Specification Sheet
Other Links
 
 
TV18250FDXV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass with Copper Sleeve
insulation
Vinyl
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Vinyl Insul Female Disconnect
Description
22-16 FEMALE DISC
extra long description
ABB TV18-250FD-XV VINYL INSUL FEMAL
Long Description
Insulated Vinyl Female - 250 Series Disconnects for Wire Range 22-16, Red, Canister
Special Features
Easy Entry Copper Insulation Sleeve
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV18-250FD-XV
GTIN
00728494144269
UPC
728494144269
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Female Disconnect
Packaging
Weight per each
0.001
Carton
75
Uses, Certifications, and Standards
standard
UL E66716 / UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat