TY1X1WPG6A - 1X1 Gray PVC Slot Duct

Ty-Duct

  • $64.92 (Per 6)
  • $10.82 (Each)

  • $64.92 (Per 6)

  • $1,298.40 (Per 120)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY1X1WPG6A
Manufacturer
Ty-Duct
Manufacturer's Part Number
TY1X1WPG6A
Description
1X1 Gray PVC Slot Duct
Wiring Duct Wide Slot 1 Inch X 1 Inch Rigid PVC Gray Adhesive-Backed
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131712 - Wiring duct
UPC/GTIN
00786210995861 / 00786210995861
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
6
Unit
$10.82 (Each)
Carton
$64.92 (Per 6)
Standard Packaging
$1,298.40 (Per 120)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
12
Resources
Attachments
 
 
TY1X1WPG6A - Specification Sheet
Images
 
 
TY1X1WPG6A - Small Image
 
TY1X1WPG6A - Large Image
Other Links
 
 
TY1X1WPG6A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
1.14
Length
6 in ; 152.4 mm
Width
1.25
Descriptions
Description
1X1 GRAY PVC SLOT DUCT
Extra Long Description
TB TY1X1WPG6A 1X1 WIDE SLOT GRAY DU
Long Description
Wiring Duct Wide Slot 1 Inch X 1 Inch Rigid PVC Gray Adhesive-Backed
Product Type
1X1 Wide Slot Gray Duct W/Adhesive
Special Features
Wide fingers and slots increase rigidity and enable insertion of bundles. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion.
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
TY1X1WPG6A
GTIN
00786210995861
UPC
00786210995861
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Wide Slot Duct
Availability
Minimum Qty
6
Status
Inactive
Packaging
Weight per each
0.12
Carton
6
Package
120
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 12

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Andrews
6 View Store

M-Z

Location Stock Available
Pecos
6 View Store

* All prices subject to change.

Begin Live Chat