TY24M - 5.50" Ty-Rap (Bulk)

Ty-Rap

  • $155.80 (Per 1,000)
  • $0.16 (Each)

  • $15.58 (Per 100)

  • $155.80 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY24M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY24M
Description
5.50" Ty-Rap (Bulk)
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, , Length Of 139.7MM (5.5 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 178 Newtons (40 Pounds), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824475 / 5414363062103 / 00786210824475
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.16 (Each)
Carton
$155.80 (Per 1,000)
Resources
Images
 
 
TY24M - Small Image
 
TY24M - Large Image
Attachments
 
 
TY24M - Specification Sheet
Other Links
 
 
TY24M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.14
Length
5.4
Descriptions
Description
5.50" TY-RAP (BULK)
Product Type
Cable Tie 30LB 5.5IN Nat Nylon
extra long description
ABB TY24M CABLE TIE 30LB 5.5IN NAT
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, , Length of 139.7mm (5.5 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds), Bulk Pack
Additional Information
Tensile Strength
40
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY24M
GTIN
00786210824475
UPC
786210824475
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.001
Carton
1000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat