TY253MX - 11.6" 50LB BLK Nylon CBL Tie

Ty-Rap

  • $561.40 (Per 1,000)
  • $0.56 (Each)

  • $56.14 (Per 100)

  • $561.40 (Per 1,000)

In-Stock: 9,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY253MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY253MX
Description
11.6" 50LB BLK Nylon CBL Tie
High Performance Cable Tie, Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Black Color Nylon 6.6, Length Of 294.64MM (11.6 Inches) For Bundle Diameter Up to 78MM (3.07 Inches), Width Of 4.83 MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210715049 / 5414363062424 / 00786210715049
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.56 (Each)
Carton
$561.40 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9,000
Resources
Images
 
 
TY253MX - Small Image
 
TY253MX - Large Image
 
TY253MX - Large Image
 
TY253MX - Large Image
 
TY253MX - Large Image
 
TY253MX - Large Image
 
TY253MX - Large Image
 
TY253MX - Video
360 Images
 
 
TY253MX - 360 Image
Other Links
 
 
TY253MX - Other
Attachments
 
 
TY253MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
11.6
Thickness
0.05
Width
0.19
Descriptions
Description
11.6" 50LB BLK NYLON CBL TIE
Extra Long Description
TB TY253MX CABLE TIE 50LB 11.6IN UV
Long Description
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 294.64mm (11.6 Inches) for Bundle Diameter up to 78mm (3.07 Inches), Width of 4.83 mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), Bulk Pack
Product Type
Cable Tie 50LB 11.6IN Uv Black Nylo
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Media
Yes
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY253MX
GTIN
00786210715049
UPC
786210715049
Taxonomies, Classifications, and Categories
Type
HIGH PERFORMANCE
Availability
Minimum Qty
1000
Packaging
Weight per each
0.001
Carton
1000
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
9,000 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat