TY25M - 7.31" Ty-Rap (Bulk)

Ty-Rap

  • $219.60 (Per 1,000)
  • $0.22 (Each)

  • $21.96 (Per 100)

  • $219.60 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY25M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY25M
Description
7.31" Ty-Rap (Bulk)
High Performance Cable Tie For Indoor Applications, Natural Color Nylon 6.6, Length Of 186MM (7.3 Inches) For Bundle Diameter Up to 48MM (1.89 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824574 / 5414363062448 / 00786210824574
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.22 (Each)
Carton
$219.60 (Per 1,000)
Resources
Images
 
 
TY25M - Small Image
 
TY25M - Large Image
 
TY25M - Large Image
 
TY25M - Large Image
 
TY25M - Large Image
 
TY25M - Large Image
Attachments
 
 
TY25M - Specification Sheet
Other Links
 
 
TY25M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
7.2
Descriptions
Description
7.31" TY-RAP (BULK)
Long Description
High Performance Cable Tie for Indoor applications, Natural Color Nylon 6.6, Length of 186mm (7.3 Inches) for Bundle Diameter up to 48mm (1.89 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY25M CABLE TIE 50LB 7.31IN NAT
Product Type
Cable Tie 50LB 7.31IN Natural Nylon..
Additional Information
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY25M
GTIN
00786210824574
UPC
786210824574
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.002
Carton
1000
Uses, Certifications, and Standards
standard
UL E49405, CSA 2884 / UL E49405, CSA 2884
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat