TY26MX - 11.08" Ty-Rap (Bulk)

Ty-Rap

  • $736.70 (Per 1,000)
  • $0.74 (Each)

  • $73.67 (Per 100)

  • $736.70 (Per 1,000)

  • $7,367.00 (Per 10,000)
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
TY26MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY26MX
Description
11.08" Ty-Rap (Bulk)
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to , Weather and Ultra-Violet Resistant For Indoor and Outdoor Applications, , Length Of 284.4MM (11.10 Inches), Width Of 3.56MM (0.14 Inches), , Tensile Strength Rating Of 133.4 Newtons (30 Pounds), Temperature Up to 85 Degress Celsius (185 F)Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210839875 / 5414363062912 / 00786210839875
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.74 (Each)
Carton
$736.70 (Per 1,000)
Standard Packaging
$7,367.00 (Per 10,000)
Resources
Images
 
 
TY26MX - Small Image
 
TY26MX - Large Image
 
TY26MX - Large Image
 
TY26MX - Large Image
Attachments
 
 
TY26MX - Specification Sheet
Other Links
 
 
TY26MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.14
Length
10.9
Descriptions
Description
11.08" TY-RAP (BULK)
Product Type
Cable Tie 30LB 11.10IN Uv Black Nyl
extra long description
ABB TY26MX CABLE TIE 30LB 11.10IN U
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to , Weather and Ultra-Violet Resistant for Indoor and Outdoor Applications, , Length of 284.4mm (11.10 Inches), Width of 3.56mm (0.14 Inches), , Tensile Strength Rating of 133.4 Newtons (30 pounds), Temperature up to 85 degress celsius (185 F)Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
40;180
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY26MX
GTIN
00786210839875
UPC
786210839875
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.003
Carton
1000
Package
10000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY26MX.
Jump To:

Cross Referenced

These items are similar to TY26MX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TF4511X Burndy n/a
82527 NAED n/a
PLT3I-M0 Panduit 00074983540532
TY26MX Thomas & Betts 00786210839875
T4OIO HellermannTyton n/a
17-I280B-M Qualtek n/a
WIT-40VL-UVB-M Richco n/a

* All prices subject to change.

Begin Live Chat