TY275MX - Locking Cable Tie-Bulk

Ty-Rap

  • $892.60 (Per 500)
  • $1.79 (Each)

  • $178.52 (Per 100)

  • $892.60 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY275MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY275MX
Description
Locking Cable Tie-Bulk
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 18 In Length, 0.236 In (Minimum);5.0 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +220 °F Operating Temperature, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210870830 / 5414363063186 / 00786210870830
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$1.79 (Each)
Carton
$892.60 (Per 500)
Resources
Images
 
 
TY275MX - Small Image
 
TY275MX - Large Image
 
TY275MX - Large Image
 
TY275MX - Large Image
Attachments
 
 
TY275MX - Specification Sheet
Other Links
 
 
TY275MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
18 in;457 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.65 mm
Descriptions
Description
LOCKING CABLE TIE-BULK
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 18 in Length, 0.236 in (Minimum);5.0 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +220 °F Operating Temperature, 0.02 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 18.0 in;457 mm
Features
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 457mm (18 Inches) for Bundle Diameter up to 1275mm (5 Inches), Width of 6.9mm (0.271 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY275MX CABLE TIE 120LB 18IN UV
Additional Information
Tensile Strength
120 lb/530 N
Maximum Operating Temperature
+105 °C;+220 °F
Made in USA
yes
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);5.0 in (Maximum);127 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
package quantity
500 CT
Standards Met
UL/EN/CSA62275 Listed
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
TY275MX
GTIN
00786210870830
UPC
786210870830
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
500
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
500
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat