TY27M - 13.38" Ty-Rap (Bulk)

Ty-Rap

  • $735.40 (Per 500)
  • $1.47 (Each)

  • $147.08 (Per 100)

  • $735.40 (Per 500)

  • $1,470.80 (Per 1,000)

Availability: Currently Out Of Stock
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
TY27M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY27M
Description
13.38" Ty-Rap (Bulk)
High Performance Cable Tie, Black Color Nylon 6.6, Length Of 340MM (13.4 Inches) For Bundle Diameter Up to 102MM (4 Inches), Width Of 6.86MM (0.27 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds), Operating Temperature Of -30 Degrees Celsius (-22 F) to 85 Degrees Celsius (185 F), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824697 / 5414363063247 / 00786210824697
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$1.47 (Each)
Carton
$735.40 (Per 500)
Standard Packaging
$1,470.80 (Per 1,000)
Resources
Images
 
 
TY27M - Small Image
 
TY27M - Large Image
 
TY27M - Large Image
 
TY27M - Large Image
Attachments
 
 
TY27M - Specification Sheet
Other Links
 
 
TY27M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Width
0.27
Length
13.5
Descriptions
Description
13.38" TY-RAP (BULK)
Product Type
Cable Tie 120LB 13.4IN Natural Nylo
extra long description
ABB TY27M CABLE TIE 120LB 13.4IN NA
Long Description
High Performance Cable Tie, Black Color Nylon 6.6, Length of 340mm (13.4 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.86mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -30 Degrees Celsius (-22 F) to 85 Degrees Celsius (185 F), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY27M
GTIN
00786210824697
UPC
786210824697
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
500
Packaging
Weight per each
0.011
Carton
500
Package
1000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY27M.
Jump To:

Cross Referenced

These items are similar to TY27M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BT4LH-TL Panduit 00074983412716
TY27M Thomas & Betts 00786210824697
06264 3M Electrical Products 05400706264
6264 3M Electrical Products 00054007062646

* All prices subject to change.

Begin Live Chat