TY27M2 - 13" Nylon Red Cable Tie

Ty-Rap

  • $1.71 (Each)
  • $1.71 (Each)

  • $170.66 (Per 100)

  • $853.30 (Per 500)

  • $1,706.60 (Per 1,000)

Available from manufacturer.
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
TY27M2
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY27M-2
Description
13" Nylon Red Cable Tie
High Performance Cable Tie, Red Color Nylon 6.6, Length Of 343MM (13.5 Inches) For Bundle Diameter Up to 102MM (4 Inches), Width Of 6.9MM (0.27 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds), Operating Temperature Of -20 Degrees Celsius (-4 F) to 85 Degrees Celsius (185 F)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210845005 / 5414363063278 / 00786210845005
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.71 (Each)
Carton
$853.30 (Per 500)
Standard Packaging
$1,706.60 (Per 1,000)
Stock Availability
Andrews
0
Odessa
0
All Stores
0
Resources
Images
 
 
TY27M2 - Small Image
 
TY27M2 - Large Image
 
TY27M2 - Video
Attachments
 
 
TY27M2 - Specification Sheet
Other Links
 
 
TY27M2 - Other
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
13.5
Thickness
0.06
Width
0.27
Descriptions
Description
13" NYLON RED CABLE TIE
Extra Long Description
TB TY27M-2 CABLE TIE 120LB 13IN RED
Long Description
High Performance Cable Tie, Red Color Nylon 6.6, Length of 343mm (13.5 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -20 Degrees Celsius (-4 F) to 85 Degrees Celsius (185 F)
Product Type
Cable Tie 120LB 13IN Red Nylon
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Media
Yes
Tensile Strength
120
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY27M-2
GTIN
00786210845005
UPC
786210845005
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.015
Carton
500
Package
1000
Uses, Certifications, and Standards
Standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area