TY28MX - 14.19" Outdoor Ty-Rap

Ty-Rap

  • $835.40 (Per 1,000)
  • $0.84 (Each)

  • $83.54 (Per 100)

  • $835.40 (Per 1,000)

  • $4,177.00 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY28MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY28MX
Description
14.19" Outdoor Ty-Rap
High Performance Cable Tie, Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Black Color Nylon 6.6, Length Of 361MM (14.2 Inches) For Bundle Diameter Up to 102MM (4.02 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222.4 Newtons (50 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210824840 / 5414363063650 / 00786210824840
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.84 (Each)
Carton
$835.40 (Per 1,000)
Standard Packaging
$4,177.00 (Per 5,000)
Resources
Images
 
 
TY28MX - Small Image
 
TY28MX - Large Image
 
TY28MX - Large Image
 
TY28MX - Large Image
Attachments
 
 
TY28MX - Specification Sheet
Other Links
 
 
TY28MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
14.2
Descriptions
Description
14.19" OUTDOOR TY-RAP
Product Type
Cable Tie 50LB 14.2IN Uv Black Nylo
extra long description
ABB TY28MX CABLE TIE 50LB 14.2IN UV
Long Description
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 361mm (14.2 Inches) for Bundle Diameter up to 102mm (4.02 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222.4 Newtons (50 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY28MX
GTIN
00786210824840
UPC
786210824840
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
1000
Packaging
Weight per each
0.01
Carton
1000
Package
5000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat