TY5232MX - Locking Cable Tie

Ty-Rap

  • $72.75 (Per 100)
  • $0.73 (Each)

  • $72.75 (Per 100)

  • $363.75 (Per 500)
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
TY5232MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5232MX
Description
Locking Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 202MM (8.0 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1.1MM (0.04 Inches), Tensile Strength Rating Of 80 Newtons (18 Pounds), 100 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210839370 / 5414363065302 / 00786210839370
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.73 (Each)
Carton
$72.75 (Per 100)
Standard Packaging
$363.75 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
1,300
Resources
Images
 
 
TY5232MX - Small Image
 
TY5232MX - Large Image
Other Links
 
 
TY5232MX - Other
Attachments
 
 
TY5232MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,300

Location search:

Distribution Centers

Location Stock Available
Alexandria
300 View Store

M-Z

Location Stock Available
Natchitoches
500 View Store

* All prices subject to change.

Begin Live Chat