TY5234MX - Locking Cable Tie

Ty-Rap

  • $82.33 (Per 100)
  • $0.82 (Each)

  • $82.33 (Per 100)

  • $411.65 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY5234MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5234MX
Description
Locking Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 357MM (14 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1.1MM (0.04 Inches), Tensile Strength Rating Of 80 Newtons (18 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210839387 / 5414363065333 / 00786210839387
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.82 (Each)
Carton
$82.33 (Per 100)
Standard Packaging
$411.65 (Per 500)
Resources
Images
 
 
TY5234MX - Small Image
 
TY5234MX - Large Image
Other Links
 
 
TY5234MX - Other
Attachments
 
 
TY5234MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.09
Length
14
Descriptions
Description
LOCKING CABLE TIE
Product Type
CBL Tie 18LB 14IN Uv Black Nylon
extra long description
ABB TY5234MX CBL TIE 18LB 14IN UV B
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 357mm (14 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1.1mm (0.04 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
18
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY5234MX
GTIN
00786210839387
UPC
786210839387
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Packaging
Weight per each
0.005
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat