TY523MX - 3.62" "Ty-Rap" Cable Tie

Ty-Rap

  • $0.15 (Each)
  • $0.15 (Each)

  • $14.73 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY523MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY523MX
Description
3.62" "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 92MM (3.6 Inches), Width Of 2.3MM (0.09 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 80 Newtons (18 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805085 / 5414363065395 / 00786210805085
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.15 (Each)
Carton
$14.73 (Per 100)
Resources
Images
 
 
TY523MX - Small Image
 
TY523MX - Large Image
Attachments
 
 
TY523MX - Specification Sheet
Other Links
 
 
TY523MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.09
Length
3.6
Descriptions
Product Type
CBL Tie 18LB 4IN Uv BLK 2-PC Dist
Description
3.62" "TY-RAP" CABLE TIE
extra long description
ABB TY523MX CBL TIE 18LB 4IN UV BLK
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 80 Newtons (18 Pounds)
Additional Information
Tensile Strength
18
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY523MX
GTIN
00786210805085
UPC
786210805085
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.002
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat