TY523MXE - 3.62" "Ty-Rap" Cable Tie

Ty-Rap

  • $16.91 (Per 100)
  • $0.17 (Each)

  • $16.91 (Per 100)

  • $169.10 (Per 1,000)

  • $1,691.00 (Per 10,000)
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
TY523MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY523MX
Description
3.62" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 In Length, 0.08 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.09 In Width, Weather Resistant, Uv Resistant, 0.03 In Thickness, 18 LB/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805085 / 5414363065395 / 00786210805085
Weight per unit
0.0056 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$169.10 (Per 1,000)
Standard Packaging
$1,691.00 (Per 10,000)
Stock Availability
Local Store
Find nearby stock
All Stores
114,650
Resources
Images
 
 
TY523MXE - Small Image
 
TY523MXE - Large Image
Other Links
 
 
TY523MXE - Other
Attachments
 
 
TY523MXE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 114,650

Location search:

* All prices subject to change.

Begin Live Chat