TY524M - 5.50" "Ty-Rap" Cable Tie

Ty-Rap

  • $0.11 (Each)
  • $0.11 (Each)

  • $11.29 (Per 100)

  • $112.90 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY524M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY524M
Description
5.50" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21 Rated For Ah-2 Plenum, Length Of 137MM (5.4 Inches), Width Of 3.6MM (0.142 Inches) (0.14 Inches), Thickness Of 1MM (0.04 Inch), Tensile Strength Rating Of 178 Newtons (40 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210806051 / 5414363065500 / 00786210806051
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.11 (Each)
Carton
$11.29 (Per 100)
Standard Packaging
$112.90 (Per 1,000)
Resources
Images
 
 
TY524M - Small Image
 
TY524M - Large Image
Attachments
 
 
TY524M - Specification Sheet
Other Links
 
 
TY524M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.14
Length
5.4
Thickness
0.04
Descriptions
Product Type
Cable Tie 40LB 5.5IN Nat Nylon 2-PC
Description
5.50" "TY-RAP" CABLE TIE
extra long description
ABB TY524M CABLE TIE 40LB 5.5IN NAT
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 137mm (5.4 Inches), Width of 3.6mm (0.142 Inches) (0.14 Inches), Thickness of 1mm (0.04 Inch), Tensile Strength Rating of 178 Newtons (40 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
40
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY524M
GTIN
00786210806051
UPC
786210806051
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.001
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat