TY5253M - 11" 50LB Nat Nyl CBL Tie

Ty-Rap

  • $0.91 (Each)
  • $0.91 (Each)

  • $91.32 (Per 100)

  • $456.60 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY5253M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5253M
Description
11" 50LB Nat Nyl CBL Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum and As A Flexible Cable and Conduit Support, Length Of 289.7MM (11.40 Inches), Width Of 4.82MM (0.19 Inches), Thickness Of 1.3MM (0.05 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210869896 / 5414363065562 / 00786210869896
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.91 (Each)
Carton
$91.32 (Per 100)
Standard Packaging
$456.60 (Per 500)
Resources
Images
 
 
TY5253M - Small Image
 
TY5253M - Large Image
Other Links
 
 
TY5253M - Other
Attachments
 
 
TY5253M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
11.6
Descriptions
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 289.7mm (11.40 Inches), Width of 4.82mm (0.19 Inches), Thickness of 1.3mm (0.05 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Description
11" 50LB NAT NYL CBL TIE
extra long description
ABB TY5253M CABLE TIE 50LB 11 NAT N
Product Type
Cable Tie 50LB 11 Nat Nylon 2-PC D
Additional Information
Tensile Strength
50;222
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY5253M
GTIN
00786210869896
UPC
786210869896
Taxonomies, Classifications, and Categories
Type
HIGH PERFORMANCE
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.006
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat