TY525MNDT - 7" Nylon Blue Cable Tie

Ty-Rap

  • $54.22 (Per 100)
  • $0.54 (Each)

  • $54.22 (Per 100)

  • $542.20 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY525MNDT
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525M-NDT
Description
7" Nylon Blue Cable Tie
Detectable Cable Tie, Bright Blue Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) , Length Of 186MM (7.31 Inches), Width Of 4.70MM (0.19 Inch), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210995335 / 5414363077343 / 00786210995335
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.54 (Each)
Carton
$54.22 (Per 100)
Standard Packaging
$542.20 (Per 1,000)
Resources
Images
 
 
TY525MNDT - Large Image
 
TY525MNDT - Large Image
 
TY525MNDT - Large Image
 
TY525MNDT - Small Image
360 Images
 
 
TY525MNDT - 360 Image
Other Links
 
 
TY525MNDT - Other
Attachments
 
 
TY525MNDT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7.2
Thickness
0.047
Width
0.18
Descriptions
Description
7" NYLON BLUE CABLE TIE
Product Type
Cable Tie 50LB 7.8IN Blue Nyl Detec
Long Description
Detectable Cable Tie, Bright Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) , Length of 186mm (7.31 Inches), Width of 4.70mm (0.19 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds)
Special Features
Detectable by metal detectors, X-ray equipment, or visual detection
extra long description
ABB TY525M-NDT CABLE TIE 50LB 7.8IN
Additional Information
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY525M-NDT
GTIN
00786210995335
UPC
786210995335
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
DETECTABLE
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat