TY525MPDT - 7" PP Blue Cable Tie

Ty-Rap

  • $70.13 (Per 100)
  • $0.70 (Each)

  • $70.13 (Per 100)

  • $701.30 (Per 1,000)

In-Stock: 2,600 available at other locations ( find a store with stock)
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
TY525MPDT
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525M-PDT
Description
7" PP Blue Cable Tie
Cable Tie, Detectable Style, Polypropylene Material, Blue, 7.31 In Length, 0.138 In (Minimum);1.77 In (Maximum) Bundle Diameter, 0.186 In Width, 0.048 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.0025 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210995342 / 5414363077787 / 00786210995342
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.70 (Each)
Carton
$70.13 (Per 100)
Standard Packaging
$701.30 (Per 1,000)
Stock Availability
Jonesboro
0 (Find nearest stock)
Little Rock
0
All Stores
2,600
Resources
Images
 
 
TY525MPDT - Small Image
 
TY525MPDT - Large Image
 
TY525MPDT - Large Image
 
TY525MPDT - Large Image
 
TY525MPDT - Large Image
 
TY525MPDT - Large Image
 
TY525MPDT - Large Image
 
TY525MPDT - Video
360 Images
 
 
TY525MPDT - 360 Image
Other Links
 
 
TY525MPDT - Other
Attachments
 
 
TY525MPDT - Specification Sheet
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
Polypropylene
Material, Color, and Finish
Style
Detectable
Dimensions and Weight
Length
7.31 in;186 mm
Thickness
0.048 in;1.22 mm
Width
0.186 in;4.72 mm
Descriptions
Description
7" PP BLUE CABLE TIE
Extra Long Description
TB TY525M-PDT TIE 30lb 7.2" BLUE PP
Features
Detectable Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 178.18m (7.015 Inches), Width of 4.72mm (0.186 Inches), Thickness of 1.22mm (0.048 Inches), Tensile Strength Rating of 133 Newtons (30 Pounds)
Long Description
Cable Tie, Detectable Style, Polypropylene Material, Blue, 7.31 in Length, 0.138 in (Minimum);1.77 in (Maximum) Bundle Diameter, 0.186 in Width, 0.048 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.0025 lb
Product Type
Cable Tie
Short Description
Cable Tie, Polypropylene, Blue, 7.31 in;186 mm;
Special Features
Detectable by metal detectors, X-ray equipment, or visual detection
Additional Information
Bundle Diameter
0.138 in (Minimum);3.5 mm (Minimum);1.77 in (Maximum);45 mm (Maximum)
Made In USA
yes
Maximum Operating Temperature
+85 °C;+185 °F
Media
Yes
Package Quantity
1000 PK;100 CT
Standards Met
UL E49405 Listed
Tensile Strength
30 lb/135 N
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY525MPDT
GTIN
00786210995342
UPC
786210995342
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
DETECTABLE
Availability
Minimum Qty
100
Packaging
Weight
0.0025 lb
Weight per each
0.003
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,600

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2,100 View Store

A-L

Location Stock Available
Fort Smith
500 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of TY525MPDT.
Jump To:

Cross Referenced

These items are similar to TY525MPDT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLT2S-C186 Panduit 00074983114559
TY525M-PDT Thomas & Betts 00786210995342

* All prices subject to change.

Begin Live Chat