TY525MX - 7.31" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $0.13 (Each)
  • $0.13 (Each)

  • $12.75 (Per 100)

  • $127.50 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY525MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY525MX
Description
7.31" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 185.67MM (7.31 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805108 / 5414363065654 / 00786210805108
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$12.75 (Per 100)
Standard Packaging
$127.50 (Per 1,000)
Resources
Images
 
 
TY525MX - Small Image
 
TY525MX - Large Image
 
TY525MX - Large Image
 
TY525MX - Large Image
360 Images
 
 
TY525MX - 360 Image
Other Links
 
 
TY525MX - Other
Attachments
 
 
TY525MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
7.2
Descriptions
Product Type
Cable Tie 50LB 7.31IN Uv BLK
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (222 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 185.67mm (7.31 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Description
7.31" UV RATED "TY-RAP" CABLE TIE
extra long description
ABB TY525MX CABLE TIE 50LB 7.31IN U
Additional Information
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY525MX
GTIN
00786210805108
UPC
786210805108
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.004
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat