TY526M - 11" "Ty-Rap" Cable Tie

Ty-Rap

  • $0.19 (Each)
  • $0.19 (Each)

  • $18.87 (Per 100)

  • $94.35 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY526M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY526M
Description
11" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 281.94MM (11.10 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 134 Newtons (30 Pounds), Bulk
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210825496 / 5414363065685 / 00786210825496
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.19 (Each)
Carton
$18.87 (Per 100)
Standard Packaging
$94.35 (Per 500)
Resources
Images
 
 
TY526M - Small Image
 
TY526M - Large Image
Other Links
 
 
TY526M - Other
Attachments
 
 
TY526M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.04
Width
0.14
Length
10.9
Descriptions
Description
11" "TY-RAP" CABLE TIE
Product Type
CBL Tie 30LB 11.10 Po Nat Nylon
extra long description
ABB TY526M CBL TIE 30LB 11.10 PO NA
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 281.94mm (11.10 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 134 Newtons (30 pounds), bulk
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
30
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY526M
GTIN
00786210825496
UPC
786210825496
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.0025
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat