TY526MX - 11" "Ty-Rap" Cable Tie

Ty-Rap

  • $0.26 (Each)
  • $0.26 (Each)

  • $25.84 (Per 100)

  • $129.20 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY526MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY526MX
Description
11" "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant For Indoor and Outdoor Applications, Length Of 281.94MM (11.1 Inches), Width Of 3.6MM (0.14 Inches), Tensile Strength Rating Of 133.4 Newtons (30 Pounds), 100
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210839363 / 5414363065708 / 00786210839363
Weight per unit
0.0025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$25.84 (Per 100)
Standard Packaging
$129.20 (Per 500)
Resources
Images
 
 
TY526MX - Small Image
 
TY526MX - Large Image
Attachments
 
 
TY526MX - Specification Sheet
Other Links
 
 
TY526MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.14
Length
10.9
Thickness
0.04
Descriptions
Description
11" "TY-RAP" CABLE TIE
Product Type
CBL Tie 30LB 11.1PO Uv Black
extra long description
ABB TY526MX CBL TIE 30LB 11.1PO UV
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultra-Violet Resistant for Indoor and Outdoor Applications, Length of 281.94mm (11.1 Inches), Width of 3.6mm (0.14 Inches), Tensile Strength Rating of 133.4 Newtons (30 pounds), 100
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
29
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY526MX
GTIN
00786210839363
UPC
786210839363
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Packaging
Weight per each
0.0025
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat