TY5275MX - 18" Uv Rated BLK Nylon Ty Rap

Ty-Rap

  • $148.06 (Per 50)
  • $2.96 (Each)

  • $148.06 (Per 50)

  • $296.12 (Per 100)

  • $1,480.60 (Per 500)

In-Stock: 42,400 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY5275MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5275MX
Description
18" Uv Rated BLK Nylon Ty Rap
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 18 In Length, 0.236 In (Minimum);5.0 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +221 °F Operating Temperature, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210870854 / 5414363065807 / 00786210870854
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.96 (Each)
Carton
$148.06 (Per 50)
Standard Packaging
$1,480.60 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
42,400
Resources
Images
 
 
TY5275MX - Small Image
 
TY5275MX - Large Image
Other Links
 
 
TY5275MX - Other
Attachments
 
 
TY5275MX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
18 in;457 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.6 mm
Descriptions
Description
18" UV RATED BLK NYLON TY RAP
Features
High Performance Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 457mm (18 Inches) for Bundle Diameter up to 1275mm (5 Inches), Width of 6.9mm (0.271 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 105 Degrees Celsius (221 F), 50 Pack
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 18 in Length, 0.236 in (Minimum);5.0 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +221 °F Operating Temperature, 0.01 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 18 in;457 mm
extra long description
ABB TY5275MX CABLE TIE 18IN 120LB U
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Made in USA
yes
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);5.0 in (Maximum);127 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/530 N
Maximum Operating Temperature
+105 °C;+221 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
500 PK;50 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY5275MX
GTIN
00786210870854
UPC
786210870854
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.014
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat