TY5277MX - 24" Uv Rated BLK Nylon Ty Rap

Ty-Rap

  • $158.11 (Per 50)
  • $3.16 (Each)

  • $158.11 (Per 50)

  • $316.22 (Per 100)

  • $1,581.10 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY5277MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY5277MX
Description
24" Uv Rated BLK Nylon Ty Rap
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 24.3 In Length, 0.236 In (Minimum);6.96 In (Maximum) Bundle Diameter, 0.27 In Width, Weather Resistant, Uv Resistant, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +221 °F Operating Temperature, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210870861 / 5414363065821 / 00786210870861
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$3.16 (Each)
Carton
$158.11 (Per 50)
Standard Packaging
$1,581.10 (Per 500)
Resources
Images
 
 
TY5277MX - Small Image
 
TY5277MX - Large Image
Attachments
 
 
TY5277MX - Specification Sheet
Other Links
 
 
TY5277MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Dimensions and Weight
Length
24.3 in;617 mm
Width
0.27 in;7.0 mm
Thickness
0.06 in;1.6 mm
Descriptions
Description
24" UV RATED BLK NYLON TY RAP
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 24.3 in Length, 0.236 in (Minimum);6.96 in (Maximum) Bundle Diameter, 0.27 in Width, Weather Resistant, UV Resistant, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +221 °F Operating Temperature, 0.02 lb
Features
High Performance Cable Tie, Black Color Nylon 6.6, for Temperatures up to 105 Degrees Celsius (220 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum or as a Flexible Cable and Conduit Support, Length of 617mm (24.3 Inches), Width of 7.0mm (0.27 Inches), Thickness of 1.65mm (0.06 Inches), Tensile Strength Rating of 530 Newtons (120 Pounds), 50 Pack
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 24.3 in;617 mm
extra long description
ABB TY5277MX CBL TIE 120LB 24.3IN U
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.236 in (Minimum);6 mm (Minimum);6.96 in (Maximum);177 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
120 lb/530 N
Maximum Operating Temperature
+105 °C;+221 °F
Made in USA
yes
Standards Met
UL/EN/CSA62275 Listed
package quantity
500 PK;50 CT
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
TY5277MX
GTIN
00786210870861
UPC
786210870861
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat