TY527MNDT - 13" Nylon Blue Cable Tie

Ty-Rap

  • $100.33 (Per 50)
  • $2.01 (Each)

  • $100.33 (Per 50)

  • $200.65 (Per 100)

  • $1,003.25 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY527MNDT
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY527M-NDT
Description
13" Nylon Blue Cable Tie
Detectable Cable Tie, Bright Blue Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) , Length Of 343MM (13.5 Inches), Width Of 6.9MM (0.27 Inches), Tensile Strength Rating Of 534 Newtons (120 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210995373 / 5414363176169 / 00786210995373
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.01 (Each)
Carton
$100.32 (Per 50)
Standard Packaging
$1,003.25 (Per 500)
Resources
Images
 
 
TY527MNDT - Small Image
 
TY527MNDT - Large Image
Attachments
 
 
TY527MNDT - Specification Sheet
Other Links
 
 
TY527MNDT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Width
0.27
Length
13.5
Descriptions
Description
13" NYLON BLUE CABLE TIE
Long Description
Detectable Cable Tie, Bright Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) , Length of 343mm (13.5 Inches), Width of 6.9mm (0.27 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)
Special Features
Detectable by metal detectors, X-ray equipment, or visual detection
Product Type
Tie 120LB 13.4" DRK Blu Ny Det-Ant
extra long description
ABB TY527M-NDT TIE 120lb 13.4" DRK
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY527M-NDT
GTIN
00786210995373
UPC
786210995373
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
DETECTABLE
Availability
minimum qty
50
Packaging
Weight per each
0.013
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat