TY527MNDT - 13" Nylon Blue Cable Tie

Ty-Rap

  • $108.46 (Per 50)
  • $2.17 (Each)

  • $108.46 (Per 50)

  • $216.93 (Per 100)

  • $1,084.65 (Per 500)

Available from manufacturer.
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
TY527MNDT
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY527M-NDT
Description
13" Nylon Blue Cable Tie
Antimicrobial Detectable Cable Tie, Dark Blue Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) , Length Of 343MM (13.5 Inches), Width Of 6.9MM (0.27 Inches), Tensile Strength Rating Of 534 Newtons (120 Pounds).
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210995373 / 5414363176169 / 00786210995373
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.17 (Each)
Carton
$108.46 (Per 50)
Standard Packaging
$1,084.65 (Per 500)
Stock Availability
Hope
0
Texarkana
0
All Stores
0
Resources
Images
 
 
TY527MNDT - Small Image
 
TY527MNDT - Large Image
 
TY527MNDT - Large Image
 
TY527MNDT - Large Image
 
TY527MNDT - Large Image
 
TY527MNDT - Large Image
 
TY527MNDT - Large Image
 
TY527MNDT - Video
360 Images
 
 
TY527MNDT - 360 Image
Other Links
 
 
TY527MNDT - Other
Attachments
 
 
TY527MNDT - Specification Sheet
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
13.5
Thickness
0.06
Width
0.27
Descriptions
Description
13" NYLON BLUE CABLE TIE
Extra Long Description
TB TY527M-NDT TIE 120lb 13.4" DRK B
Long Description
Antimicrobial Detectable Cable Tie, Dark Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) , Length of 343mm (13.5 Inches), Width of 6.9mm (0.27 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds).
Product Type
Tie 120LB 13.4" DRK Blu Ny Det-Ant
Special Features
Detectable by metal detectors, X-ray equipment, or visual detection
Additional Information
Media
Yes
Tensile Strength
120
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY527M-NDT
GTIN
00786210995373
UPC
786210995373
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
DETECTABLE
Availability
Minimum Qty
50
Packaging
Weight per each
0.013
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Texarkana Area