TY527MX - 13.5" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $17.02 (Per 50)
  • $0.34 (Each)

  • $17.02 (Per 50)

  • $34.04 (Per 100)

  • $170.20 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY527MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY527MX
Description
13.5" Uv Rated "Ty-Rap" Cable Tie
High Performance Cable Tie, Black Color Nylon 6.6, Length Of 340.36MM (13.4 Inches) For Bundle Diameter Up to 102MM (4 Inches), Width Of 6.86MM (0.27 Inch), Tensile Strength Rating Of 534 Newtons (120 Pounds), Operating Temperature Of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805122 / 5414363065869 / 00786210805122
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.34 (Each)
Carton
$17.02 (Per 50)
Standard Packaging
$170.20 (Per 500)
Resources
Images
 
 
TY527MX - Small Image
 
TY527MX - Large Image
 
TY527MX - Large Image
 
TY527MX - Large Image
Attachments
 
 
TY527MX - Specification Sheet
Other Links
 
 
TY527MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.06
Width
0.27
Length
13.5
Descriptions
Description
13.5" UV RATED "TY-RAP" CABLE TIE
Product Type
CBL Tie 120LB 13.4 Uv Black
extra long description
ABB TY527MX CBL TIE 120LB 13.4 UV B
Long Description
High Performance Cable Tie, Black Color Nylon 6.6, Length of 340.36mm (13.4 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.86mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -60 Degrees Celsius (-76 F) to 85 Degrees Celsius (185 F), 50 Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Tensile Strength
120
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY527MX
GTIN
00786210805122
UPC
786210805122
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
50
Packaging
Weight per each
0.014
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat