TY528M - 14.19" "Ty-Rap" Cable Tie

Ty-Rap

  • $0.38 (Each)
  • $0.38 (Each)

  • $37.51 (Per 100)

  • $187.55 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY528M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528M
Description
14.19" "Ty-Rap" Cable Tie
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Ul/En/CSA62275 Type 2/21S Rated For Ah-2 Plenum or As A Flexible Cable and Conduit Support, Length Of 360.5MM (14.2 Inches), Width Of 4.82MM (0.19 Inches), Thickness Of 1.4MM (0.05 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805139 / 5414363065890 / 00786210805139
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$37.51 (Per 100)
Standard Packaging
$187.55 (Per 500)
Resources
Images
 
 
TY528M - Small Image
 
TY528M - Large Image
Attachments
 
 
TY528M - Specification Sheet
Other Links
 
 
TY528M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
14.2
Descriptions
Long Description
Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum or as a Flexible Cable and Conduit Support, Length of 360.5mm (14.2 Inches), Width of 4.82mm (0.19 Inches), Thickness of 1.4mm (0.05 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Description
14.19" "TY-RAP" CABLE TIE
Product Type
CBL Tie 50LB 14 Nat Nylon 2-PC D
extra long description
ABB TY528M CBL TIE 50LB 14 NAT NYLO
Additional Information
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY528M
GTIN
00786210805139
UPC
786210805139
Taxonomies, Classifications, and Categories
Type
HIGH PERFORMANCE
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.007
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat