TY528ME - 14.19" "Ty-Rap" Cable Tie

Ty-Rap

  • $40.88 (Per 100)
  • $0.41 (Each)

  • $40.88 (Per 100)

  • $204.40 (Per 500)

  • $2,044.00 (Per 5,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY528ME
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528M
Description
14.19" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 14.2 In Length, 0.138 In (Minimum);4.01 In (Maximum) Bundle Diameter, 0.19 In Width, 0.055 In Thickness, 50 LB/222 N Tensile Strength, +185 °F Operating Temperature, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805139 / 5414363065890 / 00786210805139
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.41 (Each)
Carton
$204.40 (Per 500)
Standard Packaging
$2,044.00 (Per 5,000)
Resources
Images
 
 
TY528ME - Small Image
 
TY528ME - Large Image
Attachments
 
 
TY528ME - Specification Sheet
Other Links
 
 
TY528ME - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Ivory
Dimensions and Weight
Length
14.2 in;360.5 mm
Width
0.19 in;4.82 mm
Thickness
0.055 in;1.4 mm
Descriptions
Description
14.19" "TY-RAP" CABLE TIE
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 14.2 in Length, 0.138 in (Minimum);4.01 in (Maximum) Bundle Diameter, 0.19 in Width, 0.055 in Thickness, 50 lb/222 N Tensile Strength, +185 °F Operating Temperature, 0.006 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 14.2 in;360.5 mm
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY528M CBL TIE 50LB 14 NAT NYLO
Additional Information
Tensile Strength
50 lb/222 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;1000 CT
Bundle Diameter
0.138 in (Minimum);3.5 mm (Minimum);4.01 in (Maximum);102 mm (Maximum)
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY528M
GTIN
00786210805139
UPC
786210805139
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.006 lb
Weight per each
0.006
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat