TY528MX - 14.19" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $40.31 (Per 100)
  • $0.40 (Each)

  • $40.31 (Per 100)

  • $201.55 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY528MX
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528MX
Description
14.19" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant For Indoor and Outdoor Applications, Length Of 360.68MM (14.2 Inches), Width Of 4.83MM (0.19 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805146 / 5414363065913 / 00786210805146
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.40 (Each)
Carton
$40.31 (Per 100)
Standard Packaging
$201.55 (Per 500)
Resources
Images
 
 
TY528MX - Small Image
 
TY528MX - Large Image
Attachments
 
 
TY528MX - Specification Sheet
Other Links
 
 
TY528MX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.05
Width
0.19
Length
14.2
Descriptions
Description
14.19" UV RATED "TY-RAP" CABLE TIE
Product Type
CBL Tie 50LB 14.2PO Uv Black
Long Description
Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 105 Degrees Celsius (221 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 360.68mm (14.2 Inches), Width of 4.83mm (0.19 Inches), Tensile Strength Rating of 222 Newtons (50 pounds)
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY528MX CBL TIE 50LB 14.2PO UV
Additional Information
Tensile Strength
50
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY528MX
GTIN
00786210805146
UPC
786210805146
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Packaging
Weight per each
0.007
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat