TY528MXE - 14.19" Uv Rated "Ty-Rap" Cable Tie

Ty-Rap

  • $40.31 (Per 100)
  • $0.40 (Each)

  • $40.31 (Per 100)

  • $201.55 (Per 500)

  • $2,015.50 (Per 5,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY528MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY528MXE
Description
14.19" Uv Rated "Ty-Rap" Cable Tie
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 In Length, 0.138 In (Minimum);4.01 In (Maximum) Bundle Diameter, 0.19 In Width, Weather Resistant, Uv Resistant, 0.055 In Thickness, 50 LB/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805146 / 5414363065913 / 00786210805146
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.40 (Each)
Carton
$201.55 (Per 500)
Standard Packaging
$2,015.50 (Per 5,000)
Resources
Images
 
 
TY528MXE - Small Image
 
TY528MXE - Large Image
Attachments
 
 
TY528MXE - Specification Sheet
Other Links
 
 
TY528MXE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Dimensions and Weight
Length
14.2 in;360.5 mm
Width
0.19 in;4.82 mm
Thickness
0.055 in;1.4 mm
Descriptions
Description
14.19" UV RATED "TY-RAP" CABLE TIE
Long Description
Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 in Length, 0.138 in (Minimum);4.01 in (Maximum) Bundle Diameter, 0.19 in Width, Weather Resistant, UV Resistant, 0.055 in Thickness, 50 lb/222 N Tensile Strength, +220 °F Operating Temperature, 0.006 lb
Product Type
Cable Tie
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 14.2 in;360.5 mm
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
extra long description
ABB TY528MX CBL TIE 50LB 14.2PO UV
Additional Information
Bundle Diameter
0.138 in (Minimum);3.5 mm (Minimum);4.01 in (Maximum);102 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
50 lb/222 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;1000 CT
Manufacturer Information
Manufacturers Part Number
TY528MXE
Brand
Thomas&Betts-Abb Ins Prod
GTIN
00786210805146
UPC
786210805146
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.006 lb
Weight per each
0.006
Carton
500
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat